Crouse Hinds (Eaton) AJ37 60/100A Back Box Adapter Assembly, 1 in. Hub | Graybar Store
Crouse Hinds (Eaton) - 60/100A Back Box Adapter Assembly, 1 in. Hub - AJ37
+ / - Hover over image to Zoom
Other Views

    60/100A Back Box Adapter Assembly, 1 in. Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: AJ37
    SKU: 88068058
    $310.76
    Checking Pricing
         
    Hub Size (Inches):1
    No. of Hubs:1
    Adapter Type:60/100 Amp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # AJ37
    • Adapter Type 60/100 Amp
    • Hub Size (Inches) 1
    • Materials Cast Aluminum
    Product Overview:
    Cast aluminum back box with 60/100A adapter assembly and (1) 1 in. feed thru hub.
    • 15° Angled, dead end
    • Recommended when additional wiring space is required
    • Angle adapter can be installed at 90° rotations, making it possible to enter hub from several directions