Valcom V-2006AHF 6 Zone Talkback Page Control | Graybar Store
Valcom - 6 Zone Talkback Page Control - V-2006AHF
+ / - Hover over image to Zoom
Other Views

    6 Zone Talkback Page Control

    Manufacturer: Valcom
    Manufacturer #: V-2006AHF
    SKU: 90059395
    $622.79
    Checking Pricing
         
    Dimensions:10.9 in. H x 13 in. W x 2.7 in. D (27.686 cm x 33.02 cm x 6.858 cm)
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-2006AHF
    • Dimensions 10.9 in. H x 13 in. W x 2.7 in. D (27.686 cm x 33.02 cm x 6.858 cm)
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    One-Way and Talkback, 6 Zone, Page Control with Built-in Power can be programmed for talkback, one-way paging, or both.
    • Provides 6 Zones Of One-Way Paging
    • Interfaces With Telephone System Via A Loop Start C.O. Line Position
    • Provides Audio To Up To 150 VALcom One-Way Self Amplified Speakers Per Zone
    • One-Way All Call
    • Background Music Input With Volume Control
    • Compatible With All VALcom One-Way Speakers
    • Transmit Volume Control
    • All Call Volume Control
    • May Be Accessed From A Dedicated Single Line Telephone Set
    • Standard 66 Block Used For Connections
    • Dial Tone
    • Ringback Tone
    • Accepts Pulse Or DTMF Dialing
    • -24 Vdc Power Supply Required