Pentair Hoffman - 6 x 84 Double-Sided Vertical Cable Manager with Posts and Gates - DV6D7
+ / - Hover over image to Zoom
Other Views

6 x 84 Double-Sided Vertical Cable Manager with Posts and Gates

Manufacturer: Pentair Hoffman
Manufacturer #: DV6D7
SKU: 25161900
Checking Pricing
     
Height (Inches):10.25
Rack Units:45
Width (Inches):86.75
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # DV6D7
  • Color Black
  • Application Category 5e Cables; Category 6 Cables; Category 6A Cables; Fiber Optic Cables; Patch Cords
  • Mounting Style Vertical
  • Type Double-Sided Vertical Cable Manager
  • Rack Units 45
  • Brand Cabletek
  • Height (Inches) 10.25
  • Width (Inches) 86.75
  • Includes Snap-on Cover
Product Overview:
Double-sided vertical cable manager for 6 x 84 inch racks. Cable manager has posts and gates.
Double-Sided Vertical Cable Manager with Posts and Gates
  • Front door and cable channel made of multi-formed lightweight aluminum
  • Hinge points and supporting fingers made of high-strength composite material
  • Aluminum components are coated with RAL 9005 black low-gloss lightly-textured polyester powder paint. Composite parts have a low-gloss finish that matches look of RAL 9005 textured paint
  • Easily removable one-piece front cover with access from right or left as needed opens 180° to allow full access to cables
  • Self-aligning bolt locations minimize lifting and speed installation
  • Self-captivating fasteners - bolt doesnt turn while tightening nut
  • Generous finger depth allows for maximum cable density and allows smooth transitions from vertical to horizontal positions
  • Unobstructed cable access to rack equipment-no keep-out areas
  • Rounded edges on composite material and grommets protect cable jackets from damage
  • Robust arrowhead fingers are shaped to funnel cables into base and are made of black composite material
  • Cable tiedown points provided on back
  • Pass-through holes protect cable while facilitating routing between front and back
  • Single central door latch allows quick and easy access to cables
  • Double-sided cable manager with posts and gates support and contain cables. Three sets of posts and gates are included
  • Posts snap into prepunched holes in the back of the cable manager
  • Gates snap onto posts, open from left or right as needed and swing 280° for cable access. Posts can be used alone as slack spools to control long patch cords.
  • Front door and cable channel made of multi-formed lightweight aluminum
  • Hinge points and supporting fingers made of high-strength composite material