Hubbell Power Systems PC0608BA06 Quazite® PC Style Enclosure Box, Polymer Concrete, 6 x 8 x 6-3/4 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style Enclosure Box, Polymer Concrete, 6 x 8 x 6-3/4 in. - PC0608BA06
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style Enclosure Box, Polymer Concrete, 6 x 8 x 6-3/4 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC0608BA06
    SKU: 94047739
    $66.41
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):6 x 8 in.
    Depth (Inches):6-3/4 in.
    Additional Features:Box Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC0608BA06
    • Type PC Style
    • Additional Features Box Only
    • Brand Quazite
    • Depth (Inches) 6-3/4 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 6 x 8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Underground enclosure base is 6 W x 8 L x 6-3/4 inch D. PC style underground enclosure base with open bottom and straight sides.
    Enclosure has a design load of 15,000 and a test load of 22,500.