Hubbell Power Systems PC0608HA0017 6 x 8 ELECTRIC Quazite® PC Style Polymer Concrete Heavy Duty Cover | Graybar Store
Hubbell Power Systems - 6 x 8 ELECTRIC Quazite® PC Style Polymer Concrete Heavy Duty Cover - PC0608HA0017
+ / - Hover over image to Zoom
Other Views

    6 x 8 ELECTRIC Quazite® PC Style Polymer Concrete Heavy Duty Cover

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC0608HA0017
    SKU: 94047741
    $42.69
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):6 x 8 in.
    Depth (Inches):3/4 in.
    Logo:ELECTRIC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC0608HA0017
    • Logo ELECTRIC
    • Brand Quazite
    • Depth (Inches) 3/4 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 6 x 8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cover with ELECTRIC logo is 6 L x 8 W x 3/4 inch thick. PC style underground enclosure heavy duty cover is tier 15 and has 2 bolts.