Thomas and Betts CJ665 6 x 6 x 5 Circuit Safe® JIC Enclosure | Graybar Store
Thomas and Betts - 6 x 6 x 5 Circuit Safe® JIC Enclosure - CJ665
+ / - Hover over image to Zoom
Other Views

    6 x 6 x 5 Circuit Safe® JIC Enclosure

    Manufacturer: Thomas and Betts
    Manufacturer #: CJ665
    SKU: 88054450
    $163.65
    Checking Pricing
         
    Height (Inches):6.5 in.
    Width (Inches):6.5 in.
    Depth (Inches):6.69 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CJ665
    • Depth (Inches) 6.69 in.
    • Height (Inches) 6.5 in.
    • NEMA Ratings NEMA 1/3/3S/3X/3SX/4/4X
    • Width (Inches) 6.5 in.
    • Country of Origin US - USA
    Product Overview:
    JIC enclosure with hinge panel is 6.5 H x 6.5 W x 6.69 inch D.