Pentair Hoffman - 6 x 6 x 4 Type 12 Junction Box Continuous Hinge With Clamps - A664CHQRFG
+ / - Hover over image to Zoom
Other Views

6 x 6 x 4 Type 12 Junction Box Continuous Hinge With Clamps

Manufacturer: Pentair Hoffman
Manufacturer #: A664CHQRFG
SKU: 90084686
Checking Pricing
     
Material:Fiberglass
Height (Inches):6
Width (Inches):6
Depth (Inches):4
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A664CHQRFG
  • Depth (Inches) 4
  • Height (Inches) 6
  • NEMA Ratings 4X
  • Width (Inches) 6
  • Material Fiberglass
Product Overview:
Enclosure is 6 W x 6 H x 4 inch D. Type 4X fiberglass enclosure has continuous hinge with a quick release solid cover.
Enclosure is light grey inside and out and fiberglass.