Pentair Hoffman A606CHQR 6 x 6 x 4 Type 12 Continuous Hinge Enclosure with Quick-Release Latch | Graybar Store
Pentair Hoffman - 6 x 6 x 4 Type 12 Continuous Hinge Enclosure with Quick-Release Latch - A606CHQR
+ / - Hover over image to Zoom
Other Views

    6 x 6 x 4 Type 12 Continuous Hinge Enclosure with Quick-Release Latch

    Manufacturer: Pentair Hoffman
    Manufacturer #: A606CHQR
    SKU: 88131965
    $94.89
    Checking Pricing
         
    Depth (Inches):4
    Height (Inches):6 in.
    Width (Inches):6 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A606CHQR
    • Depth (Inches) 4
    • Height (Inches) 6 in.
    • NEMA Ratings 12/13
    • Width (Inches) 6 in.
    • Material Steel
    Product Overview:
    Enclosure is 6 W x 6 H x 4 inch D. Type 12 continuous hinge enclosure has quick-release latch.