Eaton's B-Line Business - Type 12/13 JIC Panel Enclosure, Continuous Hinge, 6 x 6 x 4 in. - 664-12CHC
+ / - Hover over image to Zoom
Other Views

Type 12/13 JIC Panel Enclosure, Continuous Hinge, 6 x 6 x 4 in.

Manufacturer: Eaton's B-Line Business
Manufacturer #: 664-12CHC
SKU: 88060681
$118.01
Checking Pricing
     
Height (Inches):6 in.
Depth (Inches):4
Width (Inches):6 in.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Eaton's B-Line Business
  • Manufacturer # 664-12CHC
  • Depth (Inches) 4
  • Height (Inches) 6 in.
Product Overview:
Type 12 JIC enclosure is 6 W x 6 H x 4 inch D. Enclosure has continuous hinge cover.
Enclosures have an ANSI grey polyester powder finish.