Hoffman Enclosures - Type 4X Enclosure, Aluminum, Wall Mount, Clamp Cover, 4 x 6 x 6 in. - A606NFAL
+ / - Hover over image to Zoom
Other Views

Type 4X Enclosure, Aluminum, Wall Mount, Clamp Cover, 4 x 6 x 6 in.

Manufacturer: Hoffman Enclosures
Manufacturer #: A606NFAL
SKU: 88131969
$220.77
Checking Pricing
     
Depth (Inches):4
Height (Inches):6 in.
Width (Inches):6 in.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hoffman Enclosures
  • Manufacturer # A606NFAL
  • Cover Mounting Clamp
  • Depth (Inches) 4
  • Height (Inches) 6 in.
  • NEMA Ratings 4X
  • Width (Inches) 6 in.
Product Overview:
Wall-mount enclosure is 6 H x 6 W x 4 inch D. Type 4X aluminum enclosure has clamp-cover.