Hoffman Enclosures - 6 x 6 x 3.5 Type 12 Continuous Hinge Enclosure with Quick-Release Latch - A806CHQR
+ / - Hover over image to Zoom
Other Views

6 x 6 x 3.5 Type 12 Continuous Hinge Enclosure with Quick-Release Latch

Manufacturer: Hoffman Enclosures
Manufacturer #: A806CHQR
SKU: 88132164
$100.74
Checking Pricing
     
Depth (Inches):3.5
Height (Inches):6 in.
Width (Inches):6 in.
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hoffman Enclosures
  • Manufacturer # A806CHQR
  • Depth (Inches) 3.5
  • Height (Inches) 6 in.
  • NEMA Ratings 12/13
  • Width (Inches) 6 in.
  • Material Steel
Product Overview:
Enclosure is 6 W x 6 H x 3.5 inch D. Type 12 continuous hinge enclosure has quick-release latch.