Pentair Hoffman A6P6SS Panel, Stainless Steel, Small Type 1 and Small Type 3 Enclosure, 4.88 x 4.88 in. | Graybar Store
Pentair Hoffman - Panel, Stainless Steel, Small Type 1 and Small Type 3 Enclosure, 4.88 x 4.88 in. - A6P6SS
+ / - Hover over image to Zoom
Other Views

    Panel, Stainless Steel, Small Type 1 and Small Type 3 Enclosure, 4.88 x 4.88 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A6P6SS
    SKU: 88132050
    $25.29
    Checking Pricing
         
    Color:Natural
    Height (Inches):4.88 in.
    Width (Inches):4.88 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A6P6SS
    • Color Natural
    • Type Panels
    • Height (Inches) 4.88 in.
    • Width (Inches) 4.88 in.
    • Country of Origin US - USA
    Product Overview:
    Stainless steel junction box panel is 4.88 H x 4.88 inch W.