Pentair Hoffman A6N6P 6 x 6 Panel for Type 1 and Small Type 3R Enclosures | Graybar Store
Pentair Hoffman - 6 x 6 Panel for Type 1 and Small Type 3R Enclosures - A6N6P
+ / - Hover over image to Zoom
Other Views

    6 x 6 Panel for Type 1 and Small Type 3R Enclosures

    Manufacturer: Pentair Hoffman
    Manufacturer #: A6N6P
    SKU: 88132043
    $5.91
    Checking Pricing
         
    Color:White
    Width (Inches):4.25 in.
    Height (Inches):4.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A6N6P
    • Color White
    • Type Panels
    • Height (Inches) 4.25 in.
    • NEMA Ratings 1; 3R
    • Width (Inches) 4.25 in.
    Product Overview:
    White panel is 4.25 H x 4.25 inch W. Panel is used with type 1 and small type 3R enclosures.
    Panels are 14 steel gauge with a white polyester powder finish. Panels are for type 1 and small type 3R enclosures.