Milwaukee Tool 48-20-8840 6 x 5/8 3-Flat Secure-Grip™ Hammer-Drill Bit | Graybar Store
Milwaukee Tool - 6 x 5/8 3-Flat Secure-Grip™ Hammer-Drill Bit - 48-20-8840
+ / - Hover over image to Zoom
Other Views

    6 x 5/8 3-Flat Secure-Grip™ Hammer-Drill Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-8840
    SKU: 25084170
    $10.91
    Checking Pricing
         
    Chuck Size:5/8 in.
    Overall Length (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-8840
    • Chuck Size 5/8 in.
    • Materials Carbide
    • Overall Length (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    5/8-inch 3-Flat Secure-Grip™ hammer-drill masonry bit. Drill bit is 6 inch long.
    3-Flat Secure-Grip™ Hammer-Drill Bit Features:
    • Fast Drilling; Long Life
    • 3-Flat Secure-Grip Prevents Bit From Slipping In The Chuck