Pentair Hoffman AHE6X4X4 6 x 4 x 4 Type 1 Hinged-Cover Enclosure | Graybar Store
Pentair Hoffman - 6 x 4 x 4 Type 1 Hinged-Cover Enclosure - AHE6X4X4
+ / - Hover over image to Zoom
Other Views

    6 x 4 x 4 Type 1 Hinged-Cover Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: AHE6X4X4
    SKU: 96010234
    $17.25
    Checking Pricing
         
    Depth (Inches):4 in.
    Height (Inches):6 in.
    Width (Inches):4 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AHE6X4X4
    • Cover Mounting Hinged
    • Depth (Inches) 4 in.
    • Height (Inches) 6 in.
    • NEMA Ratings NEMA 1
    • Width (Inches) 4 in.
    • With Knockouts With Knockouts
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wall-mount enclosure is 4 W x 6 H x 4 inch D. Type 1 has a hinged cover.