Pentair Hoffman - Commercial Enclosure, Type 12, Continuous Hinge, External Screw Clamps, 6 H x 4 W x 3 in. D - A604CH
+ / - Hover over image to Zoom
Other Views

Commercial Enclosure, Type 12, Continuous Hinge, External Screw Clamps, 6 H x 4 W x 3 in. D

Manufacturer: Pentair Hoffman
Manufacturer #: A604CH
SKU: 88131949
Checking Pricing
     
Height (Inches):6
Depth (Inches):3
Width (Inches):4
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A604CH
  • Depth (Inches) 3
  • Height (Inches) 6
  • Hinge Type Continuous
  • Latch External Screw Clamps
  • NEMA Ratings 12
  • Width (Inches) 4
Product Overview:
Junction box is 4 W x 6 H x 3 inch D. Type 12 continuous hinge junction box has clamps.
Junction box enclosures are 16 gauge steel and painted with ANSI 61 grey polyester paint inside and out.