Hoffman Enclosures - 6 x 4 x 3 Type 12 Continuous Hinge Enclosure with Quick-Release Latch - A604CHQR
+ / - Hover over image to Zoom
Other Views

6 x 4 x 3 Type 12 Continuous Hinge Enclosure with Quick-Release Latch

Manufacturer: Hoffman Enclosures
Manufacturer #: A604CHQR
SKU: 88131951
$81.28
Checking Pricing
     
Depth (Inches):3
Height (Inches):6 in.
Width (Inches):4 in.
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hoffman Enclosures
  • Manufacturer # A604CHQR
  • Depth (Inches) 3
  • Height (Inches) 6 in.
  • NEMA Ratings 12/13
  • Width (Inches) 4 in.
  • Material Steel
Product Overview:
Enclosure is 4 W x 6 H x 3 inch D. Type 12 continuous hinge enclosure has quick-release latch.