Panduit FR6X4YL6 6 x 4 FiberRunner Channel, 6 ft. | Graybar Store
Panduit - 6 x 4 FiberRunner Channel, 6 ft. - FR6X4YL6
+ / - Hover over image to Zoom
Other Views

    6 x 4 FiberRunner Channel, 6 ft.

    Manufacturer: Panduit
    Manufacturer #: FR6X4YL6
    SKU: 99699953
    $107.22
    Checking Pricing
         
    Dimensions:6 in. x 4 in. x 6 Ft.
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR6X4YL6
    • Dimensions 6 in. x 4 in. x 6 Ft.
    • Material Finish Yellow-Zinc
    Product Overview:
    Channel, 6 x 4 (150mm x 100mm).