Irwin Industrial Tools 4935704 6 x 1/4 Inch Lock-n-Load® Quick Change Bit Holder | Graybar Store
Irwin Industrial Tools - 6 x 1/4 Inch Lock-n-Load® Quick Change Bit Holder - 4935704
+ / - Hover over image to Zoom
Other Views

    6 x 1/4 Inch Lock-n-Load® Quick Change Bit Holder

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 4935704
    SKU: 25446100
    $80.46
    Checking Pricing
         
    Overall Length (Inches):6
    Hex Shank Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 4935704
    • Hex Shank Size (Inches) 1/4
    • Overall Length (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Lock-n-Load® quick change bit holder is 6 inches long with 1/4 inch chuck.
    Lock-n-Load® Quick Change Bit Holder
    • Carbon steel construction sleeve and body for durability and life
    • Lock-n-Load® system for one-handed quick release
    • Patented jaw design holds bits securely on 6-flatted shanks, as well as ball detent bits
    • Quick Change range now holds insert bits; magnetic for holding