Rayovac 6V-HDM 6-Volt Industrial Heavy-Duty Maximum Lantern Battery with Spring Terminals | Graybar Store
Rayovac - 6-Volt Industrial Heavy-Duty Maximum Lantern Battery with Spring Terminals - 6V-HDM
+ / - Hover over image to Zoom
Other Views

    6-Volt Industrial Heavy-Duty Maximum Lantern Battery with Spring Terminals

    Manufacturer: Rayovac
    Manufacturer #: 6V-HDM
    SKU: 90073741
    $3.84
    Checking Pricing
         
    Size:6 V
    Package:1 Pack
    Brand or Series:Heavy-Duty Maximum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # 6V-HDM
    • Size 6 V
    • Brand or Series Heavy-Duty Maximum
    • Package 1 Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    A 6-Volt heavy duty maximun lantern industrial battery with spring terminals.
    • Ideal for all high drain frequent use devices and is built to exceed performance demands of industrial applications
    • Features mercury/cadmium free formula and is guaranteed against leakage
    • Environmentally safe, meets EPA requirements for landfill disposal