Speco VF660DC 6 to 60mm DC Auto Iris Lens | Graybar Store
Speco - 6 to 60mm DC Auto Iris Lens - VF660DC
+ / - Hover over image to Zoom
Other Views

    6 to 60mm DC Auto Iris Lens

    Manufacturer: Speco
    Manufacturer #: VF660DC
    SKU: 25065003
    $86.93
    Checking Pricing
         
    Focal Length:6-60mm
    Lens Type:Iris Lens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # VF660DC
    • Lens Type Iris Lens
    • Focal Length 6-60mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    6 - 60mm varifocal DC auto iris lens with 4 -pin connector.