Hubbell Premise Wiring HLX0612 6 t 12 Inch W Black NEXTFRAME® Wall Angle Support | Graybar Store
Hubbell Premise Wiring - 6 t 12 Inch W Black NEXTFRAME® Wall Angle Support - HLX0612
+ / - Hover over image to Zoom
Other Views

    6 t 12 Inch W Black NEXTFRAME® Wall Angle Support

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HLX0612
    SKU: 99521779
    $33.62
    Checking Pricing
         
    Width (Inches):6 to 12 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HLX0612
    • Color Black
    • Width (Inches) 6 to 12 in.
    • Country of Origin US - USA
    Product Overview:
    NEXTFRAME® wall angle support terminates 6 to 12 inch wide ladder rack to wall.