Corning PC2-SPLC-6SR 6 Splice Tray Bracket for PCH-02U Pretium® Connector Housing | Graybar Store
Corning - 6 Splice Tray Bracket for PCH-02U Pretium® Connector Housing - PC2-SPLC-6SR
+ / - Hover over image to Zoom
Other Views

    6 Splice Tray Bracket for PCH-02U Pretium® Connector Housing

    Manufacturer: Corning
    Manufacturer #: PC2-SPLC-6SR
    SKU: 25162518
    $58.98
    Checking Pricing
         
    Use With:Pretium Connector Housing PCH-02U
    Accommodates:(6) Type 2S, Type 2S long or Type 2R Splice Trays. Or (6) Type 4S or Type 4R Splice Trays.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # PC2-SPLC-6SR
    • Accommodates (6) Type 2S, Type 2S long or Type 2R Splice Trays. Or (6) Type 4S or Type 4R Splice Trays.
    • Use With Pretium Connector Housing PCH-02U
    Product Overview:
    Pretium® splice tray bracket for PCH-02U Pretium Connector Housing.
    Splice tray bracket accepts up to (6) 0.2 in Type 2S, Type 2S long or Type 2R splice trays. Or splice tray bracket accepts up to (6) 0.2 inch Type 4S or Type 4R splice trays.