Rutherford Controls S65U 6 Series Universal Electric Strike, Profile 5/8 in. x 32 in. D | Graybar Store
Rutherford Controls - 6 Series Universal Electric Strike, Profile 5/8 in. x 32 in. D - S65U
+ / - Hover over image to Zoom
Other Views

    6 Series Universal Electric Strike, Profile 5/8 in. x 32 in. D

    Manufacturer: Rutherford Controls
    Manufacturer #: S65U
    SKU: 25186354
    $149.43
    Checking Pricing
         
    Additional Features:Profile 5/8in. X 32 in. D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rutherford Controls
    • Manufacturer # S65U
    • Additional Features Profile 5/8in. X 32 in. D
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Universal Standard Door Strike, Profile 5/8in. X 32in. D. For all door types
    • All-in-One for hollow metal and wood frames.
    • Field Selectable lock Mode-Fail safe or Fail secure.
    • Field Selectable Voltage
    • UL1034 Burglary Resistant Listed
    • UL Listed for 1,500 lbs static strength