Allen Tel AT55B-6P 6-Port Cat 5e Patch Box | Graybar Store
Allen Tel - 6-Port Cat 5e Patch Box - AT55B-6P
+ / - Hover over image to Zoom
Other Views

    6-Port Cat 5e Patch Box

    Manufacturer: Allen Tel
    Manufacturer #: AT55B-6P
    SKU: 97227257
    $38.52
    Checking Pricing
         
    No. of Ports:6
    Panel Type:Loaded
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT55B-6P
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 5e
    • No. of Ports 6
    • Country of Origin TW - Taiwan
    Product Overview:
    A 6-port Cat 5e patch box with 110 termination and internal wire management.
    • Meets TIA/EIA Cat 5e standard
    • 110 Termination
    • Universal wiring for either 568A or 568B
    • Internal wire management
    • Designation strips with protective cover
    • Includes adhesive tape & mounting screws