Protective Industrial Products 280-ML5151-50 Comfort Plus™ 5151 Standard Brim Hard Hat | Graybar Store
Protective Industrial Products - Comfort Plus™ 5151 Standard Brim Hard Hat - 280-ML5151-50
+ / - Hover over image to Zoom
Other Views

    Comfort Plus™ 5151 Standard Brim Hard Hat

    Manufacturer: Protective Industrial Products
    Manufacturer #: 280-ML5151-50
    SKU: 25469287
    $10.82
    Checking Pricing
         
    Size:6-5/8 to 7-5/8 in
    Brand or Series:Comfort Plus; JSP 5151
    Product Includes:HDPE Shell; Pivoting Wheel Ratchet Adjustment
    Style:Shell; Standard Brim
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 280-ML5151-50
    • Size 6-5/8 to 7-5/8 in
    • Style Shell; Standard Brim
    • Brand or Series Comfort Plus; JSP 5151
    • Product Includes HDPE Shell; Pivoting Wheel Ratchet Adjustment
    • SAP Material Type ZSTD
    • Country of Origin AE - Utd.Arab Emir.
    Product Overview:
    JSP® 5151 Comfort Plus™ 6-Point Suspension And Pivoting Wheel Ratchet Adjustment Hard Hat With HDPE Shell, Style: Shell; Standard Brim, Size: 6-5/8 to 7-5/8 in