Greenlee 0159-36 6-Piece Tool Kit | Graybar Store
Greenlee - 6-Piece Tool Kit - 0159-36
+ / - Hover over image to Zoom
Other Views

    6-Piece Tool Kit

    Manufacturer: Greenlee
    Manufacturer #: 0159-36
    SKU: 25321234
    $100.40
    Checking Pricing
         
    No. of Pieces:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0159-36
    • No. of Pieces 6
    Product Overview:
    Kit includes (6) tools: (2) screwdrivers, (1) crimper/stripper and (3) pliers.
    0351-08D 8” Long-Nose Pliers. 0251-08 8” Diagonal Cutting Pliers. 0151-09D 9” High Leverage Side-Cutting Pliers. .  2 Screwdrivers – Precision-machined tips for optimal fastener contact, high-grade rust resistant chrome plating, black phosphate coated tips to prevent surface chipping. Exceeds ANSME/ANSI specifications for maximum performance. Soft, cushioned grips for extra comfort and torque. Handles marked for easy identification. 0153-25C ¼”x 4” Heavy Duty Slotted Screwdriver, Cabinet Tip. 0153-33C #2 x 4” Heavy Duty Phillips Screwdriver. .  Professional wire stripper – Machined stripping stations with positive stop for precise applications, curved handles with 2-layer PVC dipped for comfort, one-handed locking tab for added safety and protection of cutting edges. 1955A ProPlus Wire Stripper, 10-18 AWG. . .