L. H. Dottie F6716 No. 6 x 7/16 in. Black Oxide Metal Piercing Pan Head Phillips Framer Screws (100) | Graybar Store
L. H. Dottie - No. 6 x 7/16 in. Black Oxide Metal Piercing Pan Head Phillips Framer Screws (100) - F6716
+ / - Hover over image to Zoom
Other Views

    No. 6 x 7/16 in. Black Oxide Metal Piercing Pan Head Phillips Framer Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: F6716
    SKU: 93159895
    $3.69
    Checking Pricing
         
    Screw Size:No. 6
    Length:7/16 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # F6716
    • Head Type Pan Head, Phillips
    • Length 7/16 in.
    • Materials Black Oxide
    Product Overview:
    Black oxide No. 6 x 7/16 in. metal piercing pan head Phillips Framer Screw. Package of 100.
    Dottie pan head Phillips framer screws are ideal for light duty aluminum and steel metal-to-metal applications. Will penetrate through 20 ga. steel studs. Length is determined from base of the fastener head. Black oxide finish.