Superior Essex 5ENP6P24-BL-S-ESS-PV 6-Pair Category 5e CMR, Blue | Graybar Store
Superior Essex - 6-Pair Category 5e CMR, Blue - 5ENP6P24-BL-S-ESS-PV
+ / - Hover over image to Zoom
Other Views

    6-Pair Category 5e CMR, Blue

    Manufacturer: Superior Essex
    Manufacturer #: 5ENP6P24-BL-S-ESS-PV
    SKU: 22073344
    $296.39
    Checking Pricing
         
    Color:Blue
    No. of Pairs:6
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel-In-A-Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5ENP6P24-BL-S-ESS-PV
    • Color Blue
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 6
    • Package 1000 Foot Reel-In-A-Box
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    Blue category 5e non-plenum 6-pair cable. Manufacturer's part number 51-347-25.
    • Riser rated
    • Two additional pairs in excess of the standard 4-pair construction
    • Suitable for 10 Mbps 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Eliminates the guesswork of footage on the reel and reduces scrap
    • 24 AWG solid bare annealed copper