Wiremold (Legrand) R610 6 Outlet Wiremold Power Outlet Strip | Graybar Store
Wiremold (Legrand) - 6 Outlet Wiremold Power Outlet Strip - R610
+ / - Hover over image to Zoom
Other Views

    6 Outlet Wiremold Power Outlet Strip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: R610
    SKU: 95009278
    $29.86
    Checking Pricing
         
    Length:6 ft.
    Receptacle Configuration:NEMA 5-15R
    Plug Configuration:NEMA 5-15P
    Additional Features:6 outlets
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # R610
    • Color White
    • Additional Features 6 outlets
    • Length 6 ft.
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Six outlets, putty white aluminum housing, 15A, lighted switch. 6ft (1.8m) 14/3 SJT putty white cord with NEMA5-15 plug. Length 12 1/4 (311mm). Receptacle center-to-center 1 1/4 (32mm). Snap-on, slide-off mounting.