Wiremold (Legrand) SR10N 6 Outlet, Value Grade Surge Protector Plug-In Outlet Center | Graybar Store
Wiremold (Legrand) - 6 Outlet, Value Grade Surge  Protector Plug-In Outlet Center - SR10N
+ / - Hover over image to Zoom
Other Views

    6 Outlet, Value Grade Surge Protector Plug-In Outlet Center

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: SR10N
    SKU: 25161696
    $45.27
    Checking Pricing
         
    No. of Outlets:6
    Cord Length (Feet):6
    Color:Putty White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # SR10N
    • Color Putty White
    • Cord Length (Feet) 6
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Basic surge protection. Six outlets, lighted switch, impact-resistant putty white polymeric housing, 15A. 6ft. (1.8m) 14/3 SJT putty white cord with NEMA5-15 plug. Maximum surge current 6500 Amps. 13 1/4 x 2 1/2 x 1 9/16 (337mm x 64mm x 40mm).