Wiremold (Legrand) M6S 6 Outlet, Sentrex High performace Surge Protector | Graybar Store
Wiremold (Legrand) - 6 Outlet, Sentrex High performace Surge Protector - M6S
+ / - Hover over image to Zoom
Other Views

    6 Outlet, Sentrex High performace Surge Protector

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: M6S
    SKU: 89020710
    $154.16
    Checking Pricing
         
    No. of Outlets:6
    Length:6 ft.
    Color:Putty White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # M6S
    • Color Putty White
    • Length 6 ft.
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Six outlets, lighted switch, durable putty white aluminum housing, 15A. 6 ft (1.8m) 14/3 SJT putty white cord with NEMA5-15 plug. Length 15 1/4 (387mm). Snap-on, slide-off mounting.5-15R