Wiremold (Legrand) J60B2B 6 Outlet Rack Mount Plug-In Outlet Center® Circuit Breaker Protected ,Illuminated Switched | Graybar Store
Wiremold (Legrand) - 6 Outlet Rack Mount Plug-In Outlet Center® Circuit Breaker Protected ,Illuminated Switched - J60B2B
+ / - Hover over image to Zoom
Other Views

    6 Outlet Rack Mount Plug-In Outlet Center® Circuit Breaker Protected ,Illuminated Switched

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: J60B2B
    SKU: 90004527
    $86.48
    Checking Pricing
         
    Length:15 ft.
    Receptacle Configuration:NEMA 5-15R
    Plug Configuration:NEMA 5-15P
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # J60B2B
    • Color Black
    • Length 15 ft.
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Six front outlets, lighted switch, 15A, 15 ft (4.6m) cord. Receptacle center-to-center 1 1/2 (38mm).