Great Lakes Case and Cabinet 7219 6 Outlet Power Strip For 19 Inch Mounting, 15 Amp | Graybar Store
Great Lakes Case and Cabinet - 6 Outlet Power Strip For 19 Inch Mounting, 15 Amp - 7219
+ / - Hover over image to Zoom
Other Views

    6 Outlet Power Strip For 19 Inch Mounting, 15 Amp

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: 7219
    SKU: 99577983
    $111.55
    Checking Pricing
         
    Amps:15 A
    No. of Outlets:6
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # 7219
    • Amps 15 A
    • No. of Outlets 6
    • Plug Configuration NEMA 5-15P
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    6 outlet power strip for 19 inch mounting, 15 amp, 125 volt with 5-15R and 5-15P.