Wiremold (Legrand) R5BZ-15 6 Outlet Plug-In Outlet Center Unit / Rack Mount | Graybar Store
Wiremold (Legrand) - 6 Outlet Plug-In Outlet Center Unit / Rack Mount - R5BZ-15
+ / - Hover over image to Zoom
Other Views

    6 Outlet Plug-In Outlet Center Unit / Rack Mount

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: R5BZ-15
    SKU: 90004511
    $139.95
    Checking Pricing
         
    Length:15 ft.
    Receptacle Configuration:NEMA 5-15R
    Plug Configuration:NEMA 5-15P
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # R5BZ-15
    • Color Black
    • Length 15 ft.
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Six rear outlets, lighted switch, 15A. 15ft (4.6m) cord. Perma Power computer grade, surge protection.