Chatsworth 12816-707 6-Outlet NEMA 5-20P Basic Power Strips-Horizontal Rack Mount | Graybar Store
Chatsworth - 6-Outlet NEMA 5-20P Basic Power Strips-Horizontal Rack Mount - 12816-707
+ / - Hover over image to Zoom
Other Views

    6-Outlet NEMA 5-20P Basic Power Strips-Horizontal Rack Mount

    Manufacturer: Chatsworth
    Manufacturer #: 12816-707
    SKU: 22067242
    $148.78
    Checking Pricing
         
    No. of Outlets:6
    Plug Configuration:NEMA 5-20P
    Amps:20 A
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12816-707
    • Application Distribute Single-Phase Power to Multiple Pieces of Equipment from a Single Power Connection; Indoor
    • Amps 20 A
    • No. of Outlets 6
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration NEMA 5-15R
    • Country of Origin CN - China
    Product Overview:
    Surge protected 20A power strip with NEMA 5-20P plug and (6) 5-20R outlets.
    Horizontal rack-mount basic power strip:
    • Input 20A
    • Input 1.9 kW
    • Input NEMA L5-20P
    • Output 1 x 20A Breakers
    • Output (6) 5-20R Outlets
    • Height 1 Unit
    • Width 19 Inch EIA/23 Inch
    • Depth 1.4 Inch