Chatsworth 12816-703 6-Outlet NEMA 5-15P Basic Power Strips-Horizontal Rack Mount | Graybar Store
Chatsworth - 6-Outlet NEMA 5-15P Basic Power Strips-Horizontal Rack Mount - 12816-703
+ / - Hover over image to Zoom
Other Views

    6-Outlet NEMA 5-15P Basic Power Strips-Horizontal Rack Mount

    Manufacturer: Chatsworth
    Manufacturer #: 12816-703
    SKU: 22067238
    $130.62
    Checking Pricing
         
    No. of Outlets:6
    Plug Configuration:NEMA 5-15P
    Amps:15 A
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12816-703
    • Application Distribute Single-Phase Power to Multiple Pieces of Equipment from a Single Power Connection; Indoor
    • Amps 15 A
    • No. of Outlets 6
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Surge protected 15A power strip with NEMA 5-15P plug and (6) 5-15R outlets.
    Horizontal rack-mount basic power strip:
    • Input 15A
    • Input 1.4 kW
    • Input NEMA 5-15P
    • Output 1 x 15A Breakers
    • Output (6) 5-15R Outlets
    • Height 1 Unit
    • Width 19 Inch EIA/23 Inch
    • Depth 1.4 Inch