Wiremold (Legrand) ULBH6-15 6-Outlet Hospital Grade Multiple Portable Outlet | Graybar Store
Wiremold (Legrand) - 6-Outlet Hospital Grade Multiple Portable Outlet - ULBH6-15
+ / - Hover over image to Zoom
Other Views

    6-Outlet Hospital Grade Multiple Portable Outlet

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ULBH6-15
    SKU: 89020690
    $97.12
    Checking Pricing
         
    No. of Outlets:6
    Cord Length (Feet):15
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ULBH6-15
    • Color White
    • Cord Length (Feet) 15
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Six outlets. Rugged white aluminum housing. 15ft. (4.6m) 14/3 SJT white cord with NEMA5-15 plug. Length 13 1/4 (337mm). Receptacle center-to-center 1 1/2 (38mm). Snap-on, slide-off mounting. Not for use in critical care enviornments. NOTE: Not for use