Wiremold (Legrand) UL207BC 6-Outlet Compact Power Strip | Graybar Store
Wiremold (Legrand) - 6-Outlet Compact Power Strip - UL207BC
+ / - Hover over image to Zoom
Other Views

    6-Outlet Compact Power Strip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: UL207BC
    SKU: 89020717
    $45.10
    Checking Pricing
         
    No. of Outlets:6
    Additional Features:Lighted Switch
    Cord Length (Feet):6
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # UL207BC
    • Color Grey
    • Additional Features Lighted Switch
    • Cord Length (Feet) 6
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Six outlets, rugged grey aluminum housing, 15A, lighted switch. 6ft. (1.8m) 14/3 SJT black cord with NEMA5-15 plug. Length 12 1/4 (311mm). Receptacle center-to-center 1 1/4 (32mm). Snap-on, slide-off mounting.