Wiremold (Legrand) PR610N 6 Outlet, Basic Surge Protector | Graybar Store
Wiremold (Legrand) - 6 Outlet, Basic Surge  Protector - PR610N
+ / - Hover over image to Zoom
Other Views

    6 Outlet, Basic Surge Protector

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PR610N
    SKU: 25161137
    $30.54
    Checking Pricing
         
    No. of Outlets:6
    Cord Length (Feet):6
    Color:Putty White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PR610N
    • Color Putty White
    • Cord Length (Feet) 6
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Putty white, 6 outlet surge protector strip with 6 ft cord and NEMA5-15 plug.