Cooper Lighting (Eaton) HBL632 6-LMP T8 HIGH BAY W/O UPLIGHT | Graybar Store
Cooper Lighting (Eaton) - 6-LMP T8 HIGH BAY W/O UPLIGHT - HBL632
+ / - Hover over image to Zoom
Other Views

    6-LMP T8 HIGH BAY W/O UPLIGHT

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBL632
    SKU: 25235366
    $100.12
    Checking Pricing
         
    No. of Lamps:6
    Wattage:32
    Ballast Type:Electronic Ballast
    Fluorescent Lamp Type:T8
    Lumens:3100
    Additional Features:Lamp Not Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBL632
    • Additional Features Lamp Not Included
    • Ballast Type Electronic Ballast
    • Brand Metalux
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • Lumens 3100
    • No. of Lamps 6
    • Voltage 120-277
    • Wattage 32
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    (6) 32W, T8 Instant Start CEE Listed HBF Ballast, 120-277V, V-Hangers.