Cooper Lighting (Eaton) HBL632W-L4 6-LMP T8 HIGH BAY, 4100K, Wide Beam Spread | Graybar Store
Cooper Lighting (Eaton) - 6-LMP T8 HIGH BAY, 4100K, Wide Beam Spread - HBL632W-L4
+ / - Hover over image to Zoom
Other Views

    6-LMP T8 HIGH BAY, 4100K, Wide Beam Spread

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBL632W-L4
    SKU: 25468166
    $151.36
    Checking Pricing
         
    No. of Lamps:6
    Wattage:32
    Ballast Type:Electronic Ballast
    Fluorescent Lamp Type:T8
    Lumens:3
    Additional Features:4100K, Wide Beam Spread
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBL632W-L4
    • Additional Features 4100K, Wide Beam Spread
    • Ballast Type Electronic Ballast
    • Brand Metalux
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • Lumens 3
    • No. of Lamps 6
    • Voltage 120-277
    • Wattage 32
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    (6) 32W, Wide beam spread T8 Instant Start CEE Listed HBF Ballast, 120-277V, V-Hangers, 4100K.