Mohawk 6NP4P24-BL-P-MOH-TT 6 LAN™ Plus Category 6 Non-Plenum Cable, Blue | Graybar Store
Mohawk - 6 LAN™ Plus Category 6 Non-Plenum Cable, Blue - 6NP4P24-BL-P-MOH-TT
+ / - Hover over image to Zoom
Other Views

    6 LAN™ Plus Category 6 Non-Plenum Cable, Blue

    Manufacturer: Mohawk
    Manufacturer #: 6NP4P24-BL-P-MOH-TT
    SKU: 25625530
    $268.88
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Jacket Materials:PVC
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 6NP4P24-BL-P-MOH-TT
    • Color Blue
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    Product Overview:
    Blue 6 LAN™ Plus non-plenum 4-pair cable. Manufacturer's part number M58804B.
    • All pair counts exceed Cat 6 performance requirements
    • Non-Plenum
    • Suitable for vertical runs in a shaft and for general purpose communications
    • 23 AWG solid bare copper