Mohawk 6P4P24-BL-R-MOH-APCE 6 LAN™ Cat 6 Premise Cable, Plenum, Reel, Blue | Graybar Store
Mohawk - 6 LAN™ Cat 6 Premise Cable, Plenum, Reel, Blue - 6P4P24-BL-R-MOH-APCE
+ / - Hover over image to Zoom
Other Views

    6 LAN™ Cat 6 Premise Cable, Plenum, Reel, Blue

    Manufacturer: Mohawk
    Manufacturer #: 6P4P24-BL-R-MOH-APCE
    SKU: 22054922
    $482.69
    Checking Pricing
         
    Color:Blue
    Jacket Materials:Thermoplastic
    No. of Pairs:4
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 6P4P24-BL-R-MOH-APCE
    • Color Blue
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Materials Thermoplastic
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Blue 6 LAN™ plenum 4-pair cable. Manufacturer's part number M58281.
    • Plenum rated
    • 23 AWG
    • Sweep tested to 550 MHz
    • FEP, low-smoke PVC jacket