Mohawk 6 LAN™ Cat 6 Premise Cable, Plenum | Graybar Store
Mohawk - 6 LAN™ Cat 6 Premise Cable, Plenum
+ / - Hover over image to Zoom
Other Views

    6 LAN™ Cat 6 Premise Cable, Plenum

    Manufacturer: Mohawk
         

    Mohawk's 6 LAN™ with flat tape core separator is an entry grade Category 6 unshielded twisted pair cable. ETL verified to ANSI/TIA-568-C.2 Category 6 and Mohawk internal 6 LAN specification.

    • Plenum rated
    • 24 AWG
    • Sweep tested to 550 MHz
    • FEP, low-smoke PVC jacket
    See More >>
    • Manufacturer Mohawk
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    6P4P24-BL-P-MOH-APCE
    22054913
    Blue
    Thermoplastic
    4
    1000 Foot Box
    $
    482
    .69
    1000 Ft
    /
    Reel
    22054913
    Color
    Blue
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    482
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-P-MOH-APCE
    22054915
    White
    Thermoplastic
    4
    1000 Foot Box
    $
    482
    .69
    1000 Ft
    /
    Reel
    22054915
    Color
    White
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    482
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GY-P-MOH-APCE
    22054916
    Grey
    Thermoplastic
    4
    1000 Foot Box
    $
    482
    .69
    1000 Ft
    /
    Reel
    22054916
    Color
    Grey
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    482
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-P-MOH-APCE
    25023896
    Green
    Thermoplastic
    4
    1000 Foot Box
    $
    482
    .69
    1000 Ft
    /
    Reel
    25023896
    Color
    Green
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    482
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-P-MOH-APCE
    25044540
    Yellow
    Thermoplastic
    4
    1000 Foot Box
    $
    482
    .69
    1000 Ft
    /
    Reel
    25044540
    Color
    Yellow
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    482
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-S-MOH-APCE
    22070159
    Blue
    Thermoplastic
    4
    1000 Foot Reel-In-A-Box
    $
    482
    .69
    1000 Ft
    /
    Reel
    22070159
    Color
    Blue
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    482
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-RD-P-MOH-APCE
    25023910
    Red
    Thermoplastic
    4
    1000 Foot Box
    $
    482
    .69
    1000 Ft
    /
    Reel
    25023910
    Color
    Red
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    482
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-OR-P-MOH-APCE
    25023912
    Orange
    Thermoplastic
    4
    1000 Foot Box
    $
    482
    .69
    1000 Ft
    /
    Reel
    25023912
    Color
    Orange
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    482
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BK-P-MOH-APCE
    25180700
    Black
    Thermoplastic
    4
    1000 Foot Box
    $
    482
    .69
    1000 Ft
    /
    Reel
    25180700
    Color
    Black
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    482
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-R-MOH-APCE
    22054923
    White
    Thermoplastic
    4
    1000 Foot Reel
    $
    482
    .69
    1000 Ft
    /
    Reel
    22054923
    Color
    White
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    482
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-R-MOH-APCE
    22054922
    Blue
    Thermoplastic
    4
    1000 Foot Reel
    $
    482
    .69
    1000 Ft
    /
    Reel
    22054922
    Color
    Blue
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    482
    .69
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22054913 SKU, 22054913 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    482
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22054915 SKU, 22054915 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    482
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22054916 SKU, 22054916 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    482
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25023896 SKU, 25023896 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    482
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25044540 SKU, 25044540 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    482
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22070159 SKU, 22070159 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    482
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25023910 SKU, 25023910 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    482
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25023912 SKU, 25023912 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    482
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25180700 SKU, 25180700 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    482
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22054923 SKU, 22054923 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    482
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22054922 SKU, 22054922 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    482
    .69
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available