Mohawk 6NP4P24-BL-P-MOH-PVCE 6 LAN™ Cat 6 Non-Plenum, Blue | Graybar Store
Mohawk - 6 LAN™ Cat 6 Non-Plenum, Blue - 6NP4P24-BL-P-MOH-PVCE
+ / - Hover over image to Zoom
Other Views

    6 LAN™ Cat 6 Non-Plenum, Blue

    Manufacturer: Mohawk
    Manufacturer #: 6NP4P24-BL-P-MOH-PVCE
    SKU: 25022858
    $254.31
    Checking Pricing
         
    Color:Blue
    Jacket Materials:PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 6NP4P24-BL-P-MOH-PVCE
    • Color Blue
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Blue 6 LAN™ non-plenum 4-pair cable. Manufacturer's part number M58292B.
    • All pair counts meet Cat 6 performance requirements
    • Non-Plenum
    • Suitable for vertical runs in a shaft and for general purpose communications
    • 24 AWG solid bare copper
    • Meets TIA/EIA 568.2-1, ISO/IEC 11801 :2002 Cat 6 horizontal cable, UL/cUL Type CMR Listed, ETL Verified to TIA/EIA 568-B.2-1 Cat 6