Mohawk Cat 6 Non-Plenum Cable | Graybar Store
Mohawk - Cat 6 Non-Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Cat 6 Non-Plenum Cable

    Manufacturer: Mohawk
         

    Mohawk's enhanced unshielded twisted pair category 6 24 AWG cable is used in horizontal cabling system applications. The cable meets category 6 electrical characteristics and is tested to 550 MHz.

    • All pair counts meet Cat 6 performance requirements
    • Non-Plenum
    • Suitable for vertical runs in a shaft and for general purpose communications
    • 24 AWG solid bare copper
    See More >>
    • Manufacturer Mohawk
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Cable Type
    Packaging
    Price
    6NP4P24-BL-P-MOH-PVCE
    25022858
    Blue
    PVC
    4
    1000 Foot Box
    $
    254
    .31
    1000 Ft
    /
    Reel
    25022858
    Color
    Blue
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    254
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-P-MOH-PVCE
    25022859
    White
    PVC
    4
    1000 Foot Box
    $
    254
    .31
    1000 Ft
    /
    Reel
    25022859
    Color
    White
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    254
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GN-P-MOH-PVCE
    25022862
    Green
    PVC
    4
    1000 Foot Box
    $
    254
    .31
    1000 Ft
    /
    Reel
    25022862
    Color
    Green
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    254
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-P-MOH-PVCE
    25022861
    Grey
    PVC
    4
    1000 Foot Box
    $
    254
    .31
    1000 Ft
    /
    Reel
    25022861
    Color
    Grey
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    254
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-YL-P-MOH-PVCE
    25022860
    Yellow
    PVC
    4
    1000 Foot Box
    $
    254
    .31
    1000 Ft
    /
    Reel
    25022860
    Color
    Yellow
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    254
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-RD-P-MOH-PVCE
    25022863
    Red
    PVC
    4
    1000 Foot Box
    $
    254
    .31
    1000 Ft
    /
    Reel
    25022863
    Color
    Red
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    254
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-R-MOH-PVCE
    22076400
    Grey
    PVC
    4
    1000 Foot Reel
    $
    254
    .31
    1000 Ft
    /
    Reel
    22076400
    Color
    Grey
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    254
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-OR-P-MOH-PVCE
    25022864
    Orange
    PVC
    4
    1000 Foot Box
    $
    254
    .31
    1000 Ft
    /
    Reel
    25022864
    Color
    Orange
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    254
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-R-MOH-PVCE
    22076398
    White
    4
    UTP
    1000 ft per Box
    $
    254
    .31
    1000 Ft
    /
    Reel
    22076398
    Color
    White
    Jacket Materials
    No. of Pairs
    4
    Package
    Cable Type
    UTP
    Packaging
    1000 ft per Box
    $
    254
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BK-P-MOH-PVCE
    25022865
    Black
    4
    UTP
    1000 ft Reel in a Box
    $
    254
    .31
    1000 Ft
    /
    Reel
    25022865
    Color
    Black
    Jacket Materials
    No. of Pairs
    4
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel in a Box
    $
    254
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25022858 SKU, 25022858 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    254
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25022859 SKU, 25022859 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    254
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25022862 SKU, 25022862 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    254
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25022861 SKU, 25022861 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    254
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25022860 SKU, 25022860 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    254
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25022863 SKU, 25022863 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    254
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22076400 SKU, 22076400 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    254
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25022864 SKU, 25022864 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    254
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22076398 SKU, 22076398 ANALYTICS...
    No. of Pairs
    4
    Package
    Cable Type
    UTP
    Packaging
    1000 ft per Box
    Price
    $
    254
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25022865 SKU, 25022865 ANALYTICS...
    No. of Pairs
    4
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel in a Box
    Price
    $
    254
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available