Cooper Lighting (Eaton) HBL632-MP-L5 6 LAMP T8 HIGHBAY LAMPS INCLUDED | Graybar Store
Cooper Lighting (Eaton) - 6 LAMP T8 HIGHBAY LAMPS INCLUDED - HBL632-MP-L5
+ / - Hover over image to Zoom
Other Views

    6 LAMP T8 HIGHBAY LAMPS INCLUDED

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBL632-MP-L5
    SKU: 25692024
    Price pending
    Checking Pricing
         
    No. of Lamps:6
    Wattage:32
    Ballast Type:Electronic Ballast
    Fluorescent Lamp Type:T8
    Lumens:2
    Additional Features:Modular Power Receptacle, 5000K
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBL632-MP-L5
    • Additional Features Modular Power Receptacle, 5000K
    • Ballast Type Electronic Ballast
    • Brand Metalux
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • Lumens 2
    • No. of Lamps 6
    • Voltage 120-277
    • Wattage 32
    • SAP Material Type ZSTD
    Product Overview:
    (6) 32W, T8 Instant Start CEE Listed HBF Ballast, 120-277V, Uplight, with 5000K Lamps, V-Hangers