Cooper Lighting (Eaton) HBL654HT5-UPL-L5 6 Lamp, T5 HIGH AMBIENT 5000K LAMPS | Graybar Store
Cooper Lighting (Eaton) - 6 Lamp, T5 HIGH AMBIENT 5000K LAMPS - HBL654HT5-UPL-L5
+ / - Hover over image to Zoom
Other Views

    6 Lamp, T5 HIGH AMBIENT 5000K LAMPS

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBL654HT5-UPL-L5
    SKU: 25215624
    $191.14
    Checking Pricing
         
    No. of Lamps:6
    Wattage:54
    Ballast Type:Program Start Ballast
    Fluorescent Lamp Type:T5HO
    Lumens:4400
    Additional Features:Uplight Apertures on Reflector, 5000K
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBL654HT5-UPL-L5
    • Additional Features Uplight Apertures on Reflector, 5000K
    • Ballast Type Program Start Ballast
    • Brand Metalux
    • Fluorescent Lamp Type T5HO
    • Lamp Type Fluorescent
    • Lumens 4400
    • No. of Lamps 6
    • Voltage 120-277
    • Wattage 54
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    (6) 54W T5HO Program Start, 120-277V, Uplight, High Ambient Ballast, with 5000K Lamps, V-Hangers