Cooper Lighting (Eaton) HBL654WHT5-L4 6 Lamp, T5 HIGH AMBIENT 4100K LAMPS | Graybar Store
Cooper Lighting (Eaton) - 6 Lamp, T5 HIGH AMBIENT 4100K LAMPS - HBL654WHT5-L4
+ / - Hover over image to Zoom
Other Views

    6 Lamp, T5 HIGH AMBIENT 4100K LAMPS

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBL654WHT5-L4
    SKU: 25468165
    $156.83
    Checking Pricing
         
    No. of Lamps:6
    Wattage:54
    Ballast Type:Program Start Ballast
    Fluorescent Lamp Type:T5HO
    Lumens:4
    Additional Features:4100K, Wide Beam Spread
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBL654WHT5-L4
    • Additional Features 4100K, Wide Beam Spread
    • Ballast Type Program Start Ballast
    • Brand Metalux
    • Fluorescent Lamp Type T5HO
    • Lamp Type Fluorescent
    • Lumens 4
    • No. of Lamps 6
    • Voltage 120-277
    • Wattage 54
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    (6) 54W T5HO Program Start, 120-277V, High Ambient Ballast, with 4100K Lamps, V-Hangers